- Poly-Disc Coupling "F" Type Flange
features
- Machined all over
- Taper bored to receive TaperLock® bushings
- Permits quick and easy installation on shafts of equal or different diameters
| Bushing Type | Taperlock |
| Size Code | 3 1/4 Poly Disc |
| Bore Range [Max] | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushing |
| Overall Length of Complete Coupling | 2.88 in |
| Outside Dia. | 3.25 in |
| Length Through Bore | 1.13 in |
| Bore Range | 0.5 in |
| Hub Dia. | 3 1/4 in |
| Has Finished Bore | No |
| Bushing Series | 1210 |
| Finished Bore/Hole Size | 0 in |
| Weight | 1.62 LB |
| EAN or UPC | 782475006861 |

