- Two Piece Clamp Coupling
- 3 1/4" Bore
- 8 1/4" OD
- 12 1/4" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Keyway | With Keyway |
| Coupling Type | Two Piece |
| Material | Cast Iron |
| Finish | N/A |
| Keyway Size | 3/4 x 3/8 |
| Recessed Screw | No |
| Bore A | 3.250 in - 3 1/4 in |
| Screw Size | 07/08/2024 |
| No. of Cap Screws | 6 |
| Bore B | 3.250 in - 3 1/4 in |
| O.D. | 8.250 in - 8 1/4 in |
| Length | 12 1/4 in |
| Weight | 79.0 LB |
| EAN or UPC | 782475388905 |

