- One Piece Solid Collar
- 3 15/16 in ID x 6 1/2 in OD x 1 7/8 in Wide
- Iron, Plain Finish
| I.D. | 3.938 in - 3 15/16 in |
| Inch/Metric | Inch |
| Material | Iron |
| O.D. | 6.500 in - 6 1/2 in |
| Recessed Screw | Yes |
| Finish | Plain |
| Collar Style | One Piece - Solid |
| Set Screw | 2 |
| Weight | 10.29 LB |
| EAN or UPC | 782475007875 |

