- Two Piece Split Collar
- 3 15/16 in ID x 7 in OD x 2 1/4 in Wide
- Iron, Plain Finish
| Recessed Screw | Yes |
| Finish | Plain |
| O.D. | 7.000 in - 7 in |
| I.D. | 3.938 in - 3 15/16 in |
| Material | Iron |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Set Screw | 2 |
| Weight | 12.01 LB |
| EAN or UPC | 782475008179 |

