- Two Piece Clamp Coupling
- 3 3/16" Bore
- 8 1/4" OD
- 12 1/4" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Screw Size | 07/08/2024 |
| Recessed Screw | No |
| O.D. | 8.250 in - 8 1/4 in |
| Material | Cast Iron |
| Keyway | With Keyway |
| Bore A | 3.1875 in - 3 3/16 in |
| Bore B | 3.1875 in - 3 3/16 in |
| Finish | N/A |
| Keyway Size | 3/4 x 3/8 |
| Length | 12 1/4 in |
| Coupling Type | Two Piece |
| No. of Cap Screws | 6 |
| Weight | 80.0 LB |
| EAN or UPC | 782475007134 |

