- 64.3 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| No. of Ribs | 3 |
| V-Belt Design | Banded |
| Temperature Rating [Min] | -30 °F |
| Standard | RMA |
| Belt Cross Section Style | 3V |
| Rib Width | 0.313 in |
| Cross Section Height | 5/16 in |
| Belt Match | 3 |
| Inch/Metric | Inch |
| Cross Section Width | 1 1/4 in |
| Belt Style | Cogged |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Oil Resistance | Good |
| Thickness | 0.375 in |
| Outside Length | 63 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Size | 3V |
| Temperature [Max] | 180 °F |
| Weight | 1.2 LB |
| EAN or UPC | 782475069651 |

