- 133.3 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Rib Width | 0.313 in |
| Belt Size | 3V |
| Static Conductive | Yes |
| Belt Match | 3 |
| Oil Resistance | Good |
| V-Belt Design | Banded |
| Belt Cross Section Style | 3V |
| Standard | RMA |
| Cross Section Height | 5/16 in |
| No. of Ribs | 3 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Temperature [Max] | 180 °F |
| Material | Neoprene Rubber Body |
| Temperature Rating [Min] | -30 °F |
| Cross Section Width | 1 1/4 in |
| Thickness | 0.375 in |
| Inch/Metric | Inch |
| Outside Length | 132 in |
| Belt Style | Cogged |
| Weight | 2.5 LB |
| EAN or UPC | 782475070176 |

