- 36.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Outside Length | 35.5 in |
| Standard | RMA |
| V-Belt Design | Banded |
| Belt Match | 3 |
| Temperature Rating [Min] | -30 °F |
| Belt Style | Cogged |
| Thickness | 0.375 in |
| Belt Size | 3V |
| Oil Resistance | Good |
| Temperature [Max] | 180 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 3 |
| Rib Width | 0.313 in |
| Static Conductive | Yes |
| Cross Section Width | 1 1/4 in |
| Belt Cross Section Style | 3V |
| Cross Section Height | 5/16 in |
| Inch/Metric | Inch |
| Material | Neoprene Rubber Body |
| Weight | 0.57 LB |
| EAN or UPC | 782475069255 |

