- 38.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| V-Belt Design | Banded |
| Belt Cross Section Style | 3V |
| Belt Match | 3 |
| Cross Section Width | 1 1/4 in |
| Material | Neoprene Rubber Body |
| Inch/Metric | Inch |
| Cross Section Height | 5/16 in |
| Belt Size | 3V |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Thickness | 0.375 in |
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 180 °F |
| Belt Style | Cogged |
| Standard | RMA |
| Static Conductive | Yes |
| Outside Length | 37.5 in |
| Oil Resistance | Good |
| Rib Width | 0.313 in |
| No. of Ribs | 3 |
| Weight | 0.6 LB |
| EAN or UPC | 782475069293 |

