- 41.3 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Inch/Metric | Inch |
| Temperature [Max] | 180 °F |
| Belt Match | 3 |
| Belt Style | Cogged |
| Outside Length | 40 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Width | 1 1/4 in |
| Temperature Rating [Min] | -30 °F |
| Belt Cross Section Style | 3V |
| No. of Ribs | 3 |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Standard | RMA |
| Oil Resistance | Good |
| Cross Section Height | 5/16 in |
| Belt Size | 3V |
| Thickness | 0.375 in |
| Rib Width | 0.313 in |
| V-Belt Design | Banded |
| Weight | 0.66 LB |
| EAN or UPC | 782475069330 |

