- 48.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Belt Cross Section Style | 3V |
| Belt Style | Cogged |
| Oil Resistance | Good |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Rib Width | 0.313 in |
| Standard | RMA |
| Outside Length | 47.5 in |
| Cross Section Width | 1 1/4 in |
| Temperature [Max] | 180 °F |
| Cross Section Height | 5/16 in |
| Temperature Rating [Min] | -30 °F |
| V-Belt Design | Banded |
| Belt Match | 3 |
| Material | Neoprene Rubber Body |
| Thickness | 0.375 in |
| Belt Size | 3V |
| No. of Ribs | 3 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Weight | 0.8 LB |
| EAN or UPC | 782475069453 |

