- One Piece Solid Collar
- 3/4 in ID x 1 1/4 in OD x 9/16 in Wide
- Stainless Steel, Plain Finish
| Inch/Metric | Inch |
| I.D. | 0.750 in - 3/4 in |
| Recessed Screw | Yes |
| Finish | Plain |
| Collar Style | One Piece - Solid |
| Set Screw | 1 |
| Screw Size | 5/16-24 UNF |
| O.D. | 1.250 in - 1 1/4 in |
| Material | Stainless Steel |
| Weight | 0.12 LB |
| EAN or UPC | 782475161775 |

