- 114.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Rib Width | 0.531 in |
| Static Conductive | Yes |
| Material | Neoprene Rubber Body |
| Belt Match | 3 |
| Oil Resistance | Good |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Temperature Rating [Min] | -30 °F |
| Outside Length | 112 in |
| Belt Style | Cogged |
| Standard | RMA |
| Cross Section Width | 2 1/16 in |
| Belt Cross Section Style | 5V |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Thickness | 0.625 in |
| No. of Ribs | 3 |
| Cross Section Height | 17/32 in |
| Temperature [Max] | 180 °F |
| V-Belt Design | Banded |
| Weight | 5.76 LB |
| EAN or UPC | 782475070732 |

