Skip to content Skip to navigation menu
Dodge3/5V1180

3/5V1180

R5VX1180-3 Neoprene Rubber 120.9 in V-Belt
Item #101940980
  • 120.9 in Belt Length
  • Neoprene Rubber Body Material
  • 3 Ribs
  • 0.531 in Rib Width
Dodge3/5V1180
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 120.9 in Belt Length
  • Neoprene Rubber Body Material
  • 3 Ribs
  • 0.531 in Rib Width

description

  • Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.

features

  • Belts may be used without changing sheaves or altering the drive
No. of Ribs 3
Standard RMA
Temperature Rating [Min] -30 °F
Belt Size 5V
Outside Length 118 in
Static Conductive Yes
Rib Width 0.531 in
Belt Cross Section Style 5V
Temperature [Max] 180 °F
Cross Section Height 17/32 in
Reinforcement Material Length Stabilized Polyester Cord
V-Belt Design Banded
Cross Section Width 2 1/16 in
Belt Match 3
Belt Style Cogged
Thickness 0.625 in
Material Neoprene Rubber Body
Inch/Metric Inch
Oil Resistance Good
Weight 5.5 LB
EAN or UPC 782475070770
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison