- 172.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Cross Section Height | 17/32 in |
| Thickness | 0.625 in |
| Outside Length | 170 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5V |
| Belt Size | 5V |
| Temperature Rating [Min] | -30 °F |
| V-Belt Design | Banded |
| Temperature [Max] | 180 °F |
| Standard | RMA |
| Oil Resistance | Good |
| Belt Style | Cogged |
| Rib Width | 0.531 in |
| Material | Neoprene Rubber Body |
| Cross Section Width | 2 1/16 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 3 |
| Static Conductive | Yes |
| No. of Ribs | 3 |
| Weight | 8.2 LB |
| EAN or UPC | 782475071012 |

