- 182.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Inch/Metric | Inch |
| Standard | RMA |
| Belt Style | Cogged |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Rib Width | 0.531 in |
| Material | Neoprene Rubber Body |
| Belt Match | 3 |
| V-Belt Design | Banded |
| Temperature [Max] | 180 °F |
| Outside Length | 180 in |
| Cross Section Height | 17/32 in |
| No. of Ribs | 3 |
| Belt Cross Section Style | 5V |
| Static Conductive | Yes |
| Belt Size | 5V |
| Oil Resistance | Good |
| Cross Section Width | 2 1/16 in |
| Thickness | 0.625 in |
| Temperature Rating [Min] | -30 °F |
| Weight | 8.5 LB |
| EAN or UPC | 782475071050 |

