- 202.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Thickness | 0.625 in |
| Cross Section Width | 2 1/16 in |
| No. of Ribs | 3 |
| Temperature Rating [Min] | -30 °F |
| V-Belt Design | Banded |
| Belt Cross Section Style | 5V |
| Rib Width | 0.531 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Inch/Metric | Inch |
| Oil Resistance | Good |
| Cross Section Height | 17/32 in |
| Temperature [Max] | 180 °F |
| Belt Match | 3 |
| Material | Neoprene Rubber Body |
| Standard | RMA |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Belt Size | 5V |
| Outside Length | 200 in |
| Weight | 9.5 LB |
| EAN or UPC | 782475071135 |

