- 77.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Size | 5V |
| Temperature [Max] | 180 °F |
| Outside Length | 75 in |
| Thickness | 0.625 in |
| Rib Width | 0.531 in |
| Inch/Metric | Inch |
| No. of Ribs | 3 |
| Belt Cross Section Style | 5V |
| Material | Neoprene Rubber Body |
| Belt Match | 3 |
| Standard | RMA |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Oil Resistance | Good |
| Cross Section Height | 17/32 in |
| Cross Section Width | 2 1/16 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Cogged |
| Temperature Rating [Min] | -30 °F |
| Weight | 4.38 LB |
| EAN or UPC | 782475070459 |

