- 87.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Cross Section Width | 2 1/16 in |
| Thickness | 0.625 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Cross Section Style | 5V |
| Temperature [Max] | 180 °F |
| Standard | RMA |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Belt Match | 3 |
| Cross Section Height | 17/32 in |
| V-Belt Design | Banded |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Rib Width | 0.531 in |
| Belt Style | Cogged |
| Oil Resistance | Good |
| No. of Ribs | 3 |
| Outside Length | 85 in |
| Temperature Rating [Min] | -30 °F |
| Weight | 2.0 LB |
| EAN or UPC | 782475070534 |

