- Two Piece Clamp Coupling
- 3 7/16" Bore
- 8 13/16" OD
- 13 3/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Bore B | 3.4375 in - 3 7/16 in |
| Length | 13 3/16 in |
| Coupling Type | Two Piece |
| Screw Size | 7/8 in |
| Keyway | With Keyway |
| Recessed Screw | No |
| O.D. | 8.8125 in - 8 13/16 in |
| Finish | N/A |
| Material | Cast Iron |
| Bore A | 3.4375 in - 3 7/16 in |
| Weight | 95.65 LB |
| EAN or UPC | 782475007141 |

