- One Piece Solid Collar
- 3 7/16 in ID x 5 3/4 in OD x 1 3/4 in Wide
- Iron, Plain Finish
| Material | Iron |
| O.D. | 5.750 in - 5 3/4 in |
| Set Screw | 2 |
| Finish | Plain |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| I.D. | 3.438 in - 3 7/16 in |
| Collar Style | One Piece - Solid |
| Weight | 7.58 LB |
| EAN or UPC | 782475007851 |

