- Two Piece Split Collar
- 3 7/16 in ID x 6.0620 in OD x 2 3/8 in Wide
- Iron, Plain Finish
| Inch/Metric | Inch |
| I.D. | 3.438 in - 3 7/16 in |
| Collar Style | Two Piece - Split |
| O.D. | 6.063 in - 6 1/16 in |
| Finish | Plain |
| Set Screw | 2 |
| Recessed Screw | Yes |
| Material | Iron |
| Weight | 10.18 LB |
| EAN or UPC | 782475008155 |

