- 104.5 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Cross Section Width | 2 1/16 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Wrapped |
| Thickness | 1 in |
| Temperature Rating [Min] | -30 °F |
| Oil Resistance | Very Good |
| Rib Width | 0.906 in |
| Standard | RMA |
| V-Belt Design | Banded |
| Material | Neoprene Rubber Body |
| Cross Section Height | 17/32 in |
| Belt Size | 8V |
| Temperature [Max] | 180 °F |
| Belt Match | 3 |
| No. of Ribs | 3 |
| Static Conductive | Yes |
| Belt Cross Section Style | 8V |
| Inch/Metric | Inch |
| Outside Length | 100 in |
| Weight | 9.9 LB |
| EAN or UPC | 782477090813 |

