- 129.5 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Oil Resistance | Very Good |
| Cross Section Height | 29/32 in |
| Standard | RMA |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Outside Length | 125 in |
| Belt Style | Wrapped |
| Thickness | 1 in |
| No. of Ribs | 3 |
| Belt Cross Section Style | 8V |
| Material | Neoprene Rubber Body |
| Cross Section Width | 3 3/8 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Rib Width | 0.906 in |
| Belt Match | 3 |
| Temperature [Max] | 180 °F |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Temperature Rating [Min] | -30 °F |
| Weight | 15.0 LB |
| EAN or UPC | 782475071777 |

