- 194.5 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Inch/Metric | Inch |
| Belt Size | 8V |
| Belt Style | Wrapped |
| Thickness | 1 in |
| Temperature [Max] | 180 °F |
| Standard | RMA |
| Rib Width | 0.906 in |
| Cross Section Width | 3 3/8 in |
| Oil Resistance | Very Good |
| Cross Section Height | 29/32 in |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Temperature Rating [Min] | -30 °F |
| Outside Length | 190 in |
| Belt Cross Section Style | 8V |
| No. of Ribs | 3 |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 3 |
| Weight | 23.0 LB |
| EAN or UPC | 782475072057 |

