- 204.5 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Outside Length | 200 in |
| Cross Section Height | 29/32 in |
| Cross Section Width | 3 3/8 in |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Belt Match | 3 |
| Belt Cross Section Style | 8V |
| Belt Size | 8V |
| Thickness | 1 in |
| Standard | RMA |
| Temperature [Max] | 180 °F |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 3 |
| Static Conductive | Yes |
| Rib Width | 0.906 in |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Oil Resistance | Very Good |
| Weight | 24.0 LB |
| EAN or UPC | 782475072095 |

