- 228.5 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| V-Belt Design | Banded |
| Belt Cross Section Style | 8V |
| Static Conductive | Yes |
| Temperature [Max] | 180 °F |
| Rib Width | 0.906 in |
| Thickness | 1 in |
| Belt Style | Wrapped |
| Outside Length | 224 in |
| Cross Section Height | 29/32 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Size | 8V |
| Material | Neoprene Rubber Body |
| Oil Resistance | Very Good |
| Cross Section Width | 3 3/8 in |
| Standard | RMA |
| Temperature Rating [Min] | -30 °F |
| Belt Match | 3 |
| Inch/Metric | Inch |
| No. of Ribs | 3 |
| Weight | 27.0 LB |
| EAN or UPC | 782475072170 |

