- 254.5 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Outside Length | 250 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Rib Width | 0.906 in |
| Material | Neoprene Rubber Body |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Static Conductive | Yes |
| Cross Section Height | 29/32 in |
| Cross Section Width | 3 3/8 in |
| Standard | RMA |
| Temperature Rating [Min] | -30 °F |
| Belt Match | 3 |
| Belt Cross Section Style | 8V |
| Oil Resistance | Very Good |
| Thickness | 1 in |
| No. of Ribs | 3 |
| Belt Size | 8V |
| Temperature [Max] | 180 °F |
| Weight | 30.0 LB |
| EAN or UPC | 782475072255 |

