- 379.5 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Standard | RMA |
| Belt Match | 3 |
| Cross Section Height | 29/32 in |
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 180 °F |
| Outside Length | 375 in |
| Inch/Metric | Inch |
| Cross Section Width | 3 3/8 in |
| Belt Size | 8V |
| Thickness | 1 in |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Belt Cross Section Style | 8V |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Rib Width | 0.906 in |
| Belt Style | Wrapped |
| No. of Ribs | 3 |
| Oil Resistance | Very Good |
| Weight | 50.0 LB |
| EAN or UPC | 782475072538 |

