- 429.5 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Temperature Rating [Min] | -30 °F |
| V-Belt Design | Banded |
| Outside Length | 425 in |
| Belt Cross Section Style | 8V |
| Rib Width | 0.906 in |
| Inch/Metric | Inch |
| Oil Resistance | Very Good |
| Belt Match | 3 |
| Thickness | 1 in |
| No. of Ribs | 3 |
| Static Conductive | Yes |
| Temperature [Max] | 180 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Material | Neoprene Rubber Body |
| Cross Section Width | 3 3/8 in |
| Standard | RMA |
| Belt Size | 8V |
| Cross Section Height | 29/32 in |
| Belt Style | Wrapped |
| Weight | 45.0 LB |
| EAN or UPC | 782475072613 |

