- 454.5 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Rib Width | 0.906 in |
| V-Belt Design | Banded |
| Static Conductive | Yes |
| Standard | RMA |
| Belt Style | Wrapped |
| Belt Size | 8V |
| Material | Neoprene Rubber Body |
| Cross Section Width | 3 3/8 in |
| Temperature Rating [Min] | -30 °F |
| Thickness | 1 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 3 |
| Outside Length | 450 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | 8V |
| Temperature [Max] | 180 °F |
| No. of Ribs | 3 |
| Oil Resistance | Very Good |
| Cross Section Height | 29/32 in |
| Weight | 54.0 LB |
| EAN or UPC | 782475072651 |

