- 564.5 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Style | Wrapped |
| Oil Resistance | Very Good |
| Cross Section Height | 29/32 in |
| Standard | RMA |
| Belt Match | 3 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 3 |
| Thickness | 1 in |
| Temperature [Max] | 180 °F |
| Static Conductive | Yes |
| Cross Section Width | 3 3/8 in |
| Rib Width | 0.906 in |
| Belt Size | 8V |
| Outside Length | 560 in |
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| V-Belt Design | Banded |
| Belt Cross Section Style | 8V |
| Inch/Metric | Inch |
| Weight | 59.2 LB |
| EAN or UPC | 782475071654 |

