- 101.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Reinforcement Material | Length Stabilized Polyester Cord |
| Inch/Metric | Inch |
| Belt Match | 3 |
| V-Belt Design | Banded |
| Belt Style | Wrapped |
| Static Conductive | Yes |
| Belt Size | B |
| No. of Ribs | 3 |
| Belt Cross Section Style | B |
| Temperature Rating [Min] | -30 °F |
| Approximate Inside Length | 100 in |
| Rib Width | 0.406 in |
| Temperature [Max] | 140 °F |
| Outside Length | 103 in |
| Thickness | 0.656 in |
| Datum Length | 101.8 in |
| Standard | RMA |
| Material | Neoprene Rubber Body |
| Oil Resistance | Good |
| Cross Section Width | 2 3/16 in |
| Cross Section Height | 13/32 in |
| Weight | 4.4 LB |
| EAN or UPC | 782475063123 |

