- 129.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Belt Style | Wrapped |
| Standard | RMA |
| No. of Ribs | 3 |
| Cross Section Width | 2 3/16 in |
| Belt Cross Section Style | B |
| Inch/Metric | Inch |
| Thickness | 0.656 in |
| Belt Size | B |
| Cross Section Height | 13/32 in |
| Temperature [Max] | 140 °F |
| Outside Length | 131 in |
| Datum Length | 129.8 in |
| Static Conductive | Yes |
| Belt Match | 3 |
| Temperature Rating [Min] | -30 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Approximate Inside Length | 128 in |
| Rib Width | 0.406 in |
| V-Belt Design | Banded |
| Material | Neoprene Rubber Body |
| Oil Resistance | Good |
| Weight | 5.7 LB |
| EAN or UPC | 782475063420 |

