- 134.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Approximate Inside Length | 133 in |
| Oil Resistance | Good |
| Belt Size | B |
| Datum Length | 134.8 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Thickness | 0.656 in |
| Cross Section Width | 2 3/16 in |
| Material | Neoprene Rubber Body |
| V-Belt Design | Banded |
| Belt Cross Section Style | B |
| Static Conductive | Yes |
| Standard | RMA |
| Temperature [Max] | 140 °F |
| Belt Match | 3 |
| Cross Section Height | 13/32 in |
| Inch/Metric | Inch |
| Outside Length | 136 in |
| Temperature Rating [Min] | -30 °F |
| Rib Width | 0.406 in |
| Belt Style | Wrapped |
| No. of Ribs | 3 |
| Weight | 5.61 LB |
| EAN or UPC | 782475067084 |

