- 149.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Standard | RMA |
| No. of Ribs | 3 |
| Belt Cross Section Style | B |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Rib Width | 0.406 in |
| Static Conductive | Yes |
| Cross Section Height | 13/32 in |
| Material | Neoprene Rubber Body |
| V-Belt Design | Banded |
| Temperature [Max] | 140 °F |
| Belt Style | Wrapped |
| Belt Size | B |
| Thickness | 0.656 in |
| Belt Match | 3 |
| Approximate Inside Length | 148 in |
| Datum Length | 149.8 in |
| Temperature Rating [Min] | -30 °F |
| Inch/Metric | Inch |
| Outside Length | 151 in |
| Oil Resistance | Good |
| Cross Section Width | 2 3/16 in |
| Weight | 6.24 LB |
| EAN or UPC | 782475067121 |

