- 211.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Thickness | 0.656 in |
| Cross Section Height | 13/32 in |
| Inch/Metric | Inch |
| Rib Width | 0.406 in |
| V-Belt Design | Banded |
| Temperature [Max] | 140 °F |
| Outside Length | 213 in |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 3 |
| Belt Match | 3 |
| Belt Size | B |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Datum Length | 211.8 in |
| Standard | RMA |
| Belt Style | Wrapped |
| Belt Cross Section Style | B |
| Approximate Inside Length | 210 in |
| Oil Resistance | Good |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Cross Section Width | 2 3/16 in |
| Weight | 9.3 LB |
| EAN or UPC | 782475063802 |

