- 316.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Temperature [Max] | 140 °F |
| Cross Section Width | 2 3/16 in |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 3 |
| Outside Length | 316 in |
| Static Conductive | Yes |
| Belt Style | Wrapped |
| Thickness | 1.969 in |
| Standard | RMA |
| Approximate Inside Length | 315 in |
| Inch/Metric | Inch |
| Belt Size | B |
| V-Belt Design | Banded |
| No. of Ribs | 3 |
| Rib Width | 0.406 in |
| Oil Resistance | Good |
| Datum Length | 315.3 in |
| Cross Section Height | 13/32 in |
| Temperature Rating [Min] | -30 °F |
| Belt Cross Section Style | B |
| Weight | 12.93 LB |
| EAN or UPC | 782475074365 |

