- 56.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Thickness | 0.656 in |
| Cross Section Width | 2 3/16 in |
| Standard | RMA |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Oil Resistance | Good |
| No. of Ribs | 3 |
| Belt Style | Wrapped |
| Static Conductive | Yes |
| Temperature [Max] | 140 °F |
| Datum Length | 56.8 in |
| Outside Length | 58 in |
| Inch/Metric | Inch |
| Belt Size | B |
| Approximate Inside Length | 55 in |
| Rib Width | 0.406 in |
| V-Belt Design | Banded |
| Belt Match | 3 |
| Material | Neoprene Rubber Body |
| Temperature Rating [Min] | -30 °F |
| Belt Cross Section Style | B |
| Cross Section Height | 13/32 in |
| Weight | 2.4 LB |
| EAN or UPC | 782475061846 |

