- 57.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| V-Belt Design | Banded |
| Static Conductive | Yes |
| Oil Resistance | Good |
| Belt Style | Wrapped |
| Standard | RMA |
| Rib Width | 0.406 in |
| Temperature [Max] | 140 °F |
| Approximate Inside Length | 56 in |
| No. of Ribs | 3 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Datum Length | 57.8 in |
| Outside Length | 59 in |
| Cross Section Height | 13/32 in |
| Belt Cross Section Style | B |
| Cross Section Width | 2 3/16 in |
| Temperature Rating [Min] | -30 °F |
| Thickness | 0.656 in |
| Material | Neoprene Rubber Body |
| Belt Match | 3 |
| Inch/Metric | Inch |
| Belt Size | B |
| Weight | 2.49 LB |
| EAN or UPC | 782475063376 |

