- 63.8 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| No. of Ribs | 3 |
| Thickness | 0.656 in |
| Static Conductive | Yes |
| Temperature Rating [Min] | -30 °F |
| Rib Width | 0.406 in |
| Temperature [Max] | 140 °F |
| Approximate Inside Length | 62 in |
| Cross Section Width | 2 3/16 in |
| Datum Length | 63.8 in |
| Material | Neoprene Rubber Body |
| Oil Resistance | Good |
| V-Belt Design | Banded |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Inch/Metric | Inch |
| Belt Match | 3 |
| Belt Style | Wrapped |
| Belt Size | B |
| Cross Section Height | 13/32 in |
| Belt Cross Section Style | B |
| Standard | RMA |
| Outside Length | 65 in |
| Weight | 2.8 LB |
| EAN or UPC | 782475062119 |

