- 126.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Belt Match | 3 |
| Rib Width | 0.531 in |
| Standard | RMA |
| Belt Cross Section Style | C |
| Belt Size | C |
| Oil Resistance | Good |
| Temperature Rating [Min] | -30 °F |
| Datum Length | 126.9 in |
| Material | Neoprene Rubber Body |
| Thickness | 2.625 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Temperature [Max] | 140 °F |
| No. of Ribs | 3 |
| Inch/Metric | Inch |
| Outside Length | 128 in |
| Cross Section Width | 3 in |
| Belt Style | Wrapped |
| Static Conductive | Yes |
| Approximate Inside Length | 124 in |
| Cross Section Height | 17/32 in |
| V-Belt Design | Banded |
| Weight | 10.86 LB |
| EAN or UPC | 782475074525 |

