- 130.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Standard | RMA |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 3 |
| Approximate Inside Length | 128 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Static Conductive | Yes |
| Oil Resistance | Good |
| Outside Length | 132 in |
| Thickness | 0.875 in |
| V-Belt Design | Banded |
| Belt Cross Section Style | C |
| Inch/Metric | Inch |
| Belt Size | C |
| Datum Length | 130.9 in |
| Belt Style | Wrapped |
| Rib Width | 0.531 in |
| Material | Neoprene Rubber Body |
| Cross Section Height | 17/32 in |
| Belt Match | 3 |
| Cross Section Width | 3 in |
| Temperature [Max] | 140 °F |
| Weight | 10.0 LB |
| EAN or UPC | 782475064601 |

