- 302.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Inch/Metric | Inch |
| Oil Resistance | Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 3 |
| Standard | RMA |
| Belt Style | Wrapped |
| Static Conductive | Yes |
| Datum Length | 300.9 in |
| Cross Section Width | 3 in |
| Rib Width | 0.531 in |
| Approximate Inside Length | 300 in |
| V-Belt Design | Banded |
| Outside Length | 304 in |
| Belt Match | 3 |
| Thickness | 0.875 in |
| Cross Section Height | 17/32 in |
| Belt Size | C |
| Belt Cross Section Style | C |
| Material | Neoprene Rubber Body |
| Temperature [Max] | 140 °F |
| Temperature Rating [Min] | -30 °F |
| Weight | 23.4 LB |
| EAN or UPC | 782475065196 |

