- 362.9 in Belt Length
- Neoprene Rubber Body Material
- 3 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Belt Match | 3 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Width | 3 in |
| Static Conductive | Yes |
| Cross Section Height | 17/32 in |
| Temperature Rating [Min] | -30 °F |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Oil Resistance | Good |
| Temperature [Max] | 140 °F |
| Standard | RMA |
| Belt Size | C |
| Belt Cross Section Style | C |
| Datum Length | 360.9 in |
| Material | Neoprene Rubber Body |
| Thickness | 2.625 in |
| No. of Ribs | 3 |
| V-Belt Design | Banded |
| Outside Length | 362 in |
| Rib Width | 0.531 in |
| Approximate Inside Length | 360 in |
| Weight | 31.08 LB |
| EAN or UPC | 782475075294 |

