- Series 3020 Taper Lock Bushing
- 1.125 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Material | Sintered Steel |
| Bushing Series | 3020 |
| Bolt Circle Dia. | 4 in |
| Bore Size | 1.125 in |
| Wrench Torque | 66.66 lbf |
| Cap Screws | 2 |
| Keyway Size | 1/4 x 1/8 |
| Torque Capacity | 2000 lbf |
| Length Through Bore | 2 in |
| Capscrew Size | 5/8 in x 1 1/4 in |
| Bore Type | Inch |
| Large Diameter | 4 1/4 in |
| Weight | 5.93 LB |
| EAN or UPC | 782475092352 |

