- Series 3020 Taper Lock Bushing
- 2.25 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 3020 |
| Bore Size | 2.250 in |
| Large Diameter | 4 1/4 in |
| Material | Sintered Steel |
| Cap Screws | 2 |
| Torque Capacity | 2000 lbf |
| Keyway Size | 1/2 x 1/4 |
| Bore Type | Inch |
| Wrench Torque | 66.66 lbf |
| Length Through Bore | 2 in |
| Capscrew Size | 5/8 in x 1 1/4 in |
| Bolt Circle Dia. | 4 in |
| Weight | 4.83 LB |
| EAN or UPC | 782475092512 |

