- Series 3020 Taper Lock Bushing
- 45 mm Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Large Diameter | 4 1/4 in |
| Torque Capacity | 2000 lbf |
| Keyway Size | 14 mm x 3.8 mm |
| Cap Screws | 2 |
| Bore Size | 45 mm |
| Bushing Series | 3020 |
| Capscrew Size | 5/8 x 1 1/4 |
| Bore Type | Metric |
| Length Through Bore | 2 in |
| Material | Sintered Steel |
| Wrench Torque | 66.66 lbf |
| Bolt Circle Dia. | 4 in |
| Weight | 5.26 LB |
| EAN or UPC | 782475884735 |

