- Adapter for 3030 taper bushing, fits 5 1/8" Straight Bore Hub
| Outside Dia. | 5.125 in |
| Required Hub Diameter (Steel) | 6.25 in |
| Required Hub Diameter (Gray Iron) | 6.88 in |
| Bushing Series | 3030 |
| Length Through Bore | 3 in |
| Keyway Size | 3/4 x 3/16 |
| Weight | 6.05 LB |
| EAN or UPC | 782475098033 |

