- 3030 Bushing Series
- Reborable
- Steel
- 1.4375 in Minimum Bore
| Material | Steel |
| Length Through Bore | 3 in |
| Capscrew Size | 5/8 x 1 1/4 |
| Keyway Size | No Keyway |
| Wrench Torque | 800 lbf |
| Bore Range [Min] | 1.4375 in |
| Bore Range | 1.4375 in |
| Bushing Series | 3030 |
| Cap Screws | 2 |
| Torque Capacity | 24000 lbf |
| Bore Range [Max] | 3.25 in |
| Large Diameter | 4 1/4 in |
| Weight | 10.03 LB |
| EAN or UPC | 782475097890 |

